Beli harga chuck mesin bubut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Kepala Bor
    Rating:
    100% of 100
    (2)
    Mulai

    Rp94.900

    BOSCH Kepala Bor
    atribut:
    • Replacement Key: D
    • Bench-mounted Drill: +
    • Impact-proof: +
    • Illustration No.: 1
  2. monotaro Drill Chuck (Chuck Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    monotaro Drill Chuck (Chuck Bor)
    Deskripsi:
    It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.
    atribut:
    • Accessories: Chuck Handle 16mm
    • Clutching Capability (mm): 1 - 13
    • Dimension D1 (mm): 38
    • Dimension D2 (mm): 53+-0.5
    • Dimension L1 (mm): 89
    • Dimension L2 (mm): 66+(-1)
    • Jacobs Taper: JT6
  3. BOSCH Spade Bits (Self Cut Speed) Wood Drill Bits - Hex Shank
    Mulai

    Rp91.900

    BOSCH Spade Bits (Self Cut Speed) Wood Drill Bits - Hex Shank
    Deskripsi:
    Adaptor cengkam. Pangkal SDS-plus untuk chuck bor
  4. RHINO Mesin Las Inverter MIG
    Mulai

    Rp7.899.900

    RHINO Mesin Las Inverter MIG
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Frequency (Hz): 50/60
    • Insulation class: F
    • Protection Class: IP21
    • Duty Cycle (%): 60
    • Power Factor : 0.93
  5. YUKIWA SEIKO Drill Chuck (Chuck Bor)
    Mulai

    Rp959.900

    YUKIWA SEIKO Drill Chuck (Chuck Bor)
    Deskripsi:
    Since the Jacobs taper hole is performing the grinding finish, the amount of taper striking is extremely large, and it will not slip.
    atribut:
    • Jacobs Taper: JT.NO.2S
    • Accessories: Chuck handle
    • Clutching Capability: 0.8 to 10mm
    • Length (Claw Closed) L1: 69mm
    • Length (Claw Opened) L2: 55mm
    • Dimention D1: 45φmm
    • Dimention D2: 31φ mm
    • TRUSCO Number: 150-7699
  6. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  7. KRISBOW Electric Drill (Mesin Bor Listrik)
    Mulai

    Rp509.900

    KRISBOW Electric Drill (Mesin Bor Listrik)
    atribut:
    • Dimensions (mm): 220x60x175
    • Input Power (W): 400/ 220/ 50
    • Max. Drilling (mm): In Steel : 10, Wood : 10
    • No Load Speed (rpm): 0-2900
  8. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  9. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  10. JTC Welding Machine (Mesin Las Inverter)
    Mulai

    Rp47.999.900

    JTC Welding Machine (Mesin Las Inverter)
    Deskripsi:
    - Contents:2503, 2506, 2507, 2508, 2509, 2512- 1sets / 38 /39 / 3.2'.- Control: SCR Electron control- Security system: 30A switch off
    atribut:
    • Capacity (LVA): 210
    • Dimensions (WxDxH) (mm): 350x250x570
    • Frequency (Hz): 50/60
    • Input Current (A): 29
    • Power (V): AC 220
    • Thickness of Weld Plank (mm): 0.6 to 1.2
    • Timer: 0.1 to 0.7 seconds
    • Welding Capacity (mm): 0.2 to 0.6
  11. RHINO Plasma Cutting Machine (Mesin Potong Plasma)
    Mulai

    Rp4.099.900

    RHINO Plasma Cutting Machine (Mesin Potong Plasma)
    Deskripsi:
    Plasma Cutting kualitas terbaik dan hemat listrik
    atribut:
    • Rated Duty Cycle (%): 60
  12. LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Mulai

    Rp5.899.900

    LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  13. Weldmax ARC Welding Machine IGBT (Mesin Las Inverter)
    Mulai

    Rp3.699.900

    Weldmax ARC Welding Machine IGBT (Mesin Las Inverter)
    atribut:
    • Input Voltage: DC 220 V
    • Frequency: 50/60 Hz
    • Duty cycle: 0.6
    • No-Load Loss: 40 W
    • Efficiency: 0.8
    • Insulation Grade: F
    • Housing Protection Grade: IP21
    • No. Load Voltage: 59 V
    • Power Factor : 0.73
  14. WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    Mulai

    Rp5.299.900

    WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    atribut:
    • Max Width of Slot Mortising (mm): 16
    • Motor (V): 220
    • Power (W): 550
    • Size Working Table (mm): 200x120
    • Spindle Speed (rpm): 2860
Daftar Harga harga chuck mesin bubut Terbaru October 2026
Wipro Simple Rotary Chuck Vise (Catok Bubut)Rp1.399.900
BOSCH Kepala BorRp94.900
RIDGID Threading Machine (Mesin Senai)Rp169.999.900
monotaro Drill Chuck (Chuck Bor)Rp249.900
BOSCH Spade Bits (Self Cut Speed) Wood Drill Bits - Hex ShankRp91.900
RHINO Mesin Las Inverter MIGRp7.899.900
YUKIWA SEIKO Drill Chuck (Chuck Bor)Rp959.900
RHINO Inverter MMA Welding Machine (Mesin Las)Rp1.199.900
KRISBOW Electric Drill (Mesin Bor Listrik)Rp509.900
BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)Rp2.299.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)